The store will not work correctly in the case when cookies are disabled.
SPI 6in Ez-View Flexible Rule
Product Information
Easy to view graduations etched on black non-glare surface. Tool steel hardened & tempered. Graduations: 32nds, 64ths; 0.5mm and 1mm.
Technical Specification
More Information Brand | SPI |
Range (in) | 6 |
Manufacturer Part Number | 78988805 |
Range (mm) | 150 |
Size | 6; 6 |
Graduation | 1/32, 1/64, 1.00mm, 0.50mm |
Features & Benefits | Easy to view white graduations etched on black non-glare surface
Tool steel hardened & tempered
Graduations: 32nds, 64ths, 1/2mm and 1mm |
Style | Flexible |
Type | EZ- View Flexible Rules |
Range | 6 in; 150mm |
---|
Why we are loved
Rated ‘World-class’ for customer service