Surfaces are square and parallel within 0.0005 in. V-grooves are square and parallel with all surfaces within 0.0005 in. Corresponding dimensions for each pair are alike within 0.0005 in. Supplied in case.
Technical Specification
More Information
Brand
SPI
Type
Vee Blocks
Manufacturer Part Number
88636204
Additional Information
Set Includes: 2 each: 1 1/2 inL x 1 1/4 inW x 1 1/4 inH V-Blocks (approximate work capacity - 1 in) with 2 clamps. 2 each: 2 inL x 1 1/2 inW x 1 1/2 inH V-Blocks (approximate work capacity - 1 1/2 in) with 2 clamps.
Features & Benefits
Surfaces are square and parallel within 0.0005 in
V-grooves are square and parallel with all surfaces within 0.0005 in
Corresponding dimensions for each pair are alike within 0.0005 in
Supplied in case