Surface conditioning aluminium oxide belt is a non-woven belt used for cleaning, finishing, blending and deburring applications. The smooth, tough, stretch-resistant nylon film backing works well with platens or when reduced friction is required. The reinforced film backing provides good flexibility to our belts and reduces friction, while the non-woven material combined with sharp cutting aluminium oxide abrasive grain ensures a fast cut and long life.
Technical Specification
More Information
Brand
3M
Manufacturer Part Number
7100219069
Features & Benefits
Reduced friction from film backing
Good starting point for finishing applications
Resists loading
Consistent finish
Easy to use
Available in a range of grades, minerals and converted forms