Norton vortex rapid finish blend disc is made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites and sharp edge removal. Unified wheels produce excellent finishes on nearly all surfaces and they are ideally suited for use on harder materials such as titanium or stainless steel.
Technical Specification
More Information
Brand
Norton
Type
Abrasive Rapid Blend Disc
Colour
Blue
Manufacturer Part Number
66254429268
Bore Size (mm)
22
Diameter (mm)
115
Features & Benefits
High-performance engineered grain
Thick Nylon web
No need to change power tools
Undersized backing plate
Aggressive, fast stock removal, reduced cycle times and increased part quality
Longer life and more parts per disc resists loading
Can be used in place of or in sequence with fibre and flap discs for improved part quality
Longer usable diameter