The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal A12MNNTOR2 Internal ISO Boring Bar 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Kennametal Type Boring Bar Manufacturer Part Number 1098945 Minimum Bore Diameter (mm) 18.5 Features & Benefits Unbeatable combination to boost productivity in your threading and grooving operations
Provides maximum clamping rigidity
Steel shank with through coolant
Right hand tool Size 2 Insert Hand Right Hand Insert Size 2LH Minimum Bore (mm) 18.5 Insert Size (Hand) 2LH Length (mm) 150 Overall Length (mm) 150 Centreline Width (mm) 11 Clamp Reference CM147 Product Code A12MNNTOR2 Clamp Screw KSP-00038E
Why we are loved Rated ‘World-class’ for customer service