The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal A12MSCLPR06 Internal ISO Boring Bar
Technical Specification
More Information Brand Kennametal Manufacturer Part Number 1098174 Functional Height Bottom (h1) (mm) 9 ISO Code A12MSCLPR06 Features & Benefits Steel bar with coolant
Right hand boring bar
Screw-on insert
Top clamping by screw for Screw-On inserts
80° rhomboid
5° bar style/lead angle
11° insert clearance angle Minimum Bore Diameter (mm) 16 Takes Insert CPMT060204LF Insert Screw MS1153 Insert Size 6 mm Minimum Bore (mm) 16 Qualified Width (mm) 9 Style A-SCLP Type ISO Boring Bar Length (mm) 150 Wrench FT7 Overall Length (in) 5.9060 Overall Length (mm) 150 Insert CPMT060204LF Insert Hand Right
Why we are loved Rated ‘World-class’ for customer service