The store will not work correctly in the case when cookies are disabled.
Kennametal A16R-A4EMR03-10N Internal ISO Boring Bar
0 in stock today, 1 available in 6 days
Product Information
Boring bar with A4 system can handle turning, facing, grooving, face grooving, OD and ID applications and cut-off applications.
Technical Specification
More Information Brand | Kennametal |
Style | A-A4E |
Manufacturer Part Number | 1953337 |
Type | Boring Bar |
Cut Width (in) | 0.118 |
Cut Width (mm) | 3 |
Insert Size | 3 |
Minimum Bore | 1.26 in;32 mm |
Minimum Bore Diameter (Decimal Equivalent) | 1.26 |
Wrench | KT30 |
Groove Depth (Decimal Equivalent) | 0.409 |
Height (in) | .957 |
Product Code | A16R-A4EMR03-10N |
Length (in) | 8.018 |
Length (mm) | 203.67 |
Shank Width (in) | 1 |
Insert Hand | Right Hand |
Clamp Screw | MS1595 |
Width (in) | 0.118 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers