The store will not work correctly in the case when cookies are disabled.
Kennametal A24T-A4EMR04-16N Boring Bar
0 in stock today, 1 available in 7 days
Product Information
Boring bar with A4 system can handle turning, facing, grooving, face grooving, OD and ID applications and cut-off applications.
Technical Specification
More Information Brand | Kennametal |
Style | A-A4E |
Manufacturer Part Number | 1953347 |
Type | Boring Bar |
Cut Width (in) | 0.157 |
Cut Width (mm) | 4 |
Insert Size | 4 |
Minimum Bore | 2.047 in;52 mm |
Minimum Bore Diameter (Decimal Equivalent) | 2.047 |
Wrench | KT30 |
Groove Depth (Decimal Equivalent) | 0.6299 |
Height (in) | 1.457 |
Product Code | A24T-A4EMR04-16N |
Length (in) | 12.02 |
Length (mm) | 305.3 |
Shank Width (in) | 1.5 |
Insert Hand | Right Hand |
Clamp Screw | MS1970 |
Width (in) | 0.157 |
---|
Why we are loved
Rated ‘World-class’ for customer service