Lessmann Stainless Steel Wire Stem Mounted Stainless Steel Miniature Cup Brushes is only available to buy in quantities of 1
Product Information
Miniature cup brush with shank. Miniature brush is used for polishing, cleaning or deburring of small-area surfaces or small working pieces. Miniature brush remove waste and scale from weld seams or soldering points. The brush is used on metal surfaces, steel, aluminium, cast iron, plastics, stone or wood. Typical fields of applications are precision tools, fine mechanics, pneumatic and hydraulics and electronics parts, e.g. plates. ROF stainless steel must be used when working on stainless steel. Material number (WNr.) 1.4301 (AISI 304). This wire is resistant against corrosion and certain acids and bleaches.