The store will not work correctly in the case when cookies are disabled.
Sia Abrasives 50 X 1525mm P40 2572 SIABITE Ceramic Cloth Belts
Product Information
High performance crushed ceramic grain, Y Wt Stiff polyester backing, Top size coat for a cool cut.
Technical Specification
More Information Brand | Sia Abrasives |
Manufacturer Part Number | 4368.7212.0040 |
Width (mm) | 50 |
Length (mm) | 1525 |
Type | Ceramic Belts |
Colour | Green |
---|
Why we are loved
Rated ‘World-class’ for customer service