The store will not work correctly in the case when cookies are disabled.
Sia Abrasives 50 X 3500mm P60 2570 SIABITE Ceramic Cloth Belts
Product Information
Stiff polyester Ywt backing for high performance, Top size coat for a cool cut.
Technical Specification
More Information Brand | Sia Abrasives |
Manufacturer Part Number | 7165.9299.0060 |
Width (mm) | 50 |
Length (mm) | 3500 |
Type | Ceramic Belts |
Colour | Dark Green |
---|
Why we are loved
Rated ‘World-class’ for customer service