Cartridge Roll is most effective for flash removal, polishing or removing machine tool marks and edge breaking. Merit cartridge rolls reach into corners where larger diameter tools cannot. Resin bond Aluminium Oxide and Silicon Carbide are standard. Glue bond Aluminium Oxide available upon request. Half-glued is standard.
Technical Specification
More Information
Brand
Merit Abrasives
Type
Straight Cartridge Roll
Bore Size (in)
1/8
Manufacturer Part Number
09609496
Diameter (in)
3/8
Size (mm)
3.17 x 9.5 x 25
Features & Benefits
Quality aluminium oxide abrasive
Strong X-weight cotton backing construction
Durable resin bond system
Tough and durable
For extended durability and even wear
Provides longer life