Spiral roll is specially useful for grinding-polishing of channels, fillets and radii and deburring small holes. Full Taper is considered standard and part numbers are listed. Half taper is also available upon request. Many operations use cartridge and spiral rolls together. Half glue is standard. Quarter and full glue are also available.
Technical Specification
More Information
Brand
Merit Abrasives
Type
Tapered Spiral Roll
Bore Size (in)
1/8
Manufacturer Part Number
09899964
Diameter (in)
3/8
Size (mm)
3.17 x 9.5 x25
Features & Benefits
Quality aluminium oxide abrasive
Strong X-weight cotton backing construction
Durable resin bond system
For the buyer whose major purchasing criterion is low initial price
Durability and even wear
Exceptional grain adhesion and longer life