Cartridge roll is effective starting specification for flash removal, polishing or removing machine. Tool marks and edge breaking on all types of metal.
Technical Specification
More Information
Brand
Merit Abrasives
Type
Straight Cartridge Roll
Bore Size (in)
1/8
Manufacturer Part Number
63642562294
Diameter (in)
3/8
Size (mm)
3.2 x 10 x 38
Features & Benefits
Premium aluminium oxide abrasive
Advanced, full resin bond system
Controls aggressiveness while cool cutting
Ensures edge adhesion and long life