Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Shape Reference
Grade
Size
Norton Sharpening Stones
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Shape Reference     Grade     Size     Diameter     Width     Compare ProductAdd to Personal Lists Quantity
NAS-87430H 12 In Stock
£15.89 £13.24
Incl. VAT Ex. VAT
Reamer Stone Medium 4.7 x 25.4 x 127 mm;3/16 x 1 x 5in Compare
NAS-86480D Delivery in 17 days. Click here to request stock availability.
£17.20 £14.33
Incl. VAT Ex. VAT
Round Coarse 6.35 x 101.6 mm;1/4 x 4 in Compare
NAS-86470A 5 In Stock
£17.22 £14.35
Incl. VAT Ex. VAT
Round Fine 6.35 x 101.6 mm;1/4 x 4 in Compare
NAS-86475H 18 In Stock
£17.20 £14.33
Incl. VAT Ex. VAT
Round Medium 6.35 x 101.6 mm;1/4 x 4 in Compare
NAS-86270L 5 In Stock
£14.06 £11.72
Incl. VAT Ex. VAT
Triangular Coarse 13 x 13 x 102 mm;1/2 x 1/2 x 4 in Compare
NAS-86105B 3 In Stock
£13.48 £11.23
Incl. VAT Ex. VAT
Square Coarse 13 x 13 x 102 mm;1/2 x 1/2 x 4 in Compare
NAS-86260H 14 In Stock
£14.06 £11.72
Incl. VAT Ex. VAT
Triangular Fine 13 x 13 x 102 mm;1/2 x 1/2 x 4 in Compare
NAS-86095K 12 In Stock
£13.48 £11.23
Incl. VAT Ex. VAT
Square Fine 13 x 13 x 102 mm;1/2 x 1/2 x 4 in Compare
NAS-86265A 16 In Stock
£14.06 £11.72
Incl. VAT Ex. VAT
Triangular Medium 13 x 13 x 102 mm;1/2 x 1/2 x 4 in Compare
NAS-86100J 15 In Stock
£13.48 £11.23
Incl. VAT Ex. VAT
Square Medium 13 x 13 x 102 mm;1/2 x 1/2 x 4 in Compare
NAS-64184L 12 In Stock
£18.96 £15.80
Incl. VAT Ex. VAT
Combination Stone Coarse;Fine 25 x 13 x 102 mm;1 x 1/2 x 4 in Compare
NAS-85595H 9 In Stock
£18.25 £15.21
Incl. VAT Ex. VAT
Bench Stone Coarse 25 x 13 x 102 mm;1 x 1/2 x 4 in Compare
NAS-85585C 6 In Stock
£18.28 £15.23
Incl. VAT Ex. VAT
Bench Stone Fine 25 x 13 x 102 mm;1 x 1/2 x 4 in Compare
NAS-85590A 12 In Stock
£18.25 £15.21
Incl. VAT Ex. VAT
Bench Stone Medium 25 x 13 x 102 mm;1 x 1/2 x 4 in Compare
NAS-87180K 20 In Stock
£20.20 £16.83
Incl. VAT Ex. VAT
Round Edge Slip Medium 44.45 x 12.7 x 114.3 mm;1-3/4 x 1/2 x 4-1/2 in Compare
NAS-85565J 7 In Stock
£45.34 £37.78
Incl. VAT Ex. VAT
Combination Stone Coarse;Fine 51 x 25 x 203 mm;2 x 1 x 8 in Compare
Total

Why we are loved

Rated ‘World-class’ for customer service