The store will not work correctly in the case when cookies are disabled.
Accupro 10 x 32 UNF Yellow HSS-E Spiral Flute Tap
Product Information
Yellow ring uncoated finish DIN374 for steels with good machinability up to 750nm.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30410H |
Size | 10X32 |
Size (in) | 10 |
Features & Benefits | • Yellow ring uncoated finish DIN374 for steels with good machinability up to 750nm |
Size (mm) | 10X32 |
Overall Length (mm) | 70 |
Type | Spiral Flute |
Square Size (mm) | 4.9 |
Application | Steels |
Threads Per Inch | 32 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Bright Yellow Ring |
Tap Drill Size (mm) | 4.1 |
Thread Length (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers