The store will not work correctly in the case when cookies are disabled.
Accupro 10.0mm 130° HSS-Co Parabolic Stub Drill
Product Information
Cobalt & TiAlN coated, 130 degree Parabolic Screw Machine Drills.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | 01332899 |
Cutting Diameter (mm) | 10 |
Features & Benefits | Coating Advantages: Bright (Polished) Finish
Improves chip flow of soft and low carbon materials |
Point Type | Split Point |
Material | Cobalt |
Overall Length (mm) | 89 |
Flute Length (mm) | 43 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers