The store will not work correctly in the case when cookies are disabled.
Accupro 10.5mm TiAlN Through Coolant Carbide Drill 5xD
0 in stock today, 1 available in 7 days
Product Information
Drilling steels in general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals, abrasive plastics.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | AEC10452H |
Cutting Diameter (mm) | 10.5 |
Shank Diameter (mm) | 12 |
Features & Benefits | Application: TiAlN Drilling steels In general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals, abrasive plastics. Application: INOX Drills For drilling tough materials, stainless steels, nickel alloys and titanium up to HRC35. |
Material | Carbide |
Coating/Finish | TiAlN |
Cooling | Through Coolant |
Overall Length (mm) | 118 |
Flute Length (mm) | 71 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers