The store will not work correctly in the case when cookies are disabled.
Accupro 10.9mm TiAlN Solid Carbide Drill 5xD
Product Information
Drilling steels in general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals, abrasive plastics.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | AEC10321L |
Cutting Diameter (mm) | 10.9 |
Features & Benefits | Application: TiAlN Drilling steels In general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals, abrasive plastics. Application: INOX Drills For drilling tough materials, stainless steels, nickel alloys and titanium up to HRC35. |
Material | Carbide |
Coating/Finish | TiAlN |
Overall Length (mm) | 118 |
Flute Length (mm) | 71 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers