The store will not work correctly in the case when cookies are disabled.
Accupro 12 x 28 UNF Green HSS-E Spiral Flute Tap
Product Information
All taps made from HSS-E M35 material, Various coatings and treatments to suit all tapping applications
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30427K |
Size | 12X28 |
Size (in) | 12 |
Features & Benefits | DIN 371/376
HSS-E M35 Material, uncoated finish
Green ring denotes deigned for tapping stainless steels and tough materials |
Size (mm) | 12X28 |
Overall Length (mm) | 80 |
Type | Spiral Flute |
Square Size (mm) | 4.9 |
Application | Stainless Steel |
Threads Per Inch | 28 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 4.7 |
Thread Length (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers