The store will not work correctly in the case when cookies are disabled.
Accupro 1/2in BSP Yellow Ring HSS-E Spiral Point Tap
Product Information
General purpose BSP spiral point tap. Yellow ring uncoated finish for steels up to 750nm. DIN 5156.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP66004K |
Size | 1/2 in x 14 |
Size (in) | 1/2 x 14 |
Features & Benefits | Yellow ring uncoated finish, for steels up to 750nm |
Overall Length (mm) | 125 |
Type | Spiral Point |
Square Size (mm) | 12 |
Application | Steels |
Thread Type | BSP |
Material | HSS-E |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 19 |
Thread Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers