The store will not work correctly in the case when cookies are disabled.
Accupro 1/2in Single Flute Carbide Upcut Router for Aluminium
Product Information
Upcut Single Flute Routers for Aluminium.
Technical Specification
More Information Brand | Accupro |
Cutting Diameter (in) | 1/2 |
Manufacturer Part Number | 71177224 |
Overall Length (in) | 3 |
Helix Angle (°) | 22 |
Material | Solid Carbide |
Coating/Finish | Uncoated |
Flute Length (in) | 1 |
Number of Flutes | Single Flute |
Cutting Width (in) | 1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers