The store will not work correctly in the case when cookies are disabled.
Accupro 12mm 130° HSS-Co UX Point Jobber Drill
Product Information
HSSCo 5 with 42 degree Helix and 130 degree with a UX Point. Web Thinned.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | AHD10697E |
Cutting Diameter (mm) | 12 |
Material | HSSCo 5 |
Coating/Finish | Uncoated |
Cooling | T/Coolant |
Flute Length (mm) | 101.00 |
Overall Length (mm) | 151.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers