The store will not work correctly in the case when cookies are disabled.
Accupro 13mm Inox Through Coolant Carbide Drill 3xD
Product Information
Carbide INOX Drills 3xD. For drilling tough materials, stainless steels, nickel alloys and titanium - up to HRc35.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | AEC10667H |
Cutting Diameter (mm) | 13 |
Features & Benefits | Thru Coolant Drills: Drilling steels in general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals, abrasive plastics. INOX Thru Coolant Drills: For drilling tough materials, stainless steels, nickel alloys and titanium up to HR35. |
Material | Carbide INOX |
Coating/Finish | TiAlN |
Cooling | Through Coolant |
Shank Diameter (mm) | 14 |
Overall Length (mm) | 107 |
Flute Length (mm) | 60 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers