The store will not work correctly in the case when cookies are disabled.
Accupro 1/4in BSP Yellow Ring HSS-E Spiral Flute Tap
Product Information
General purpose BSP spiral flute tap. Yellow ring uncoated finish for steels up to 750nm. DIN 5156.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP66008H |
Size | 1/4 in x 19 |
Size (in) | 1/4 x 19 |
Features & Benefits | Yellow ring uncoated finish for steels up to 750nm |
Overall Length (mm) | 100 |
Type | Spiral Flute |
Square Size (mm) | 9 |
Application | Steels |
Thread Type | BSP |
Material | HSS-E |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 11.8 |
Thread Length (mm) | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers