The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Accupro 1/4in Single Flute Carbide Upcut Router for Plastic
Product Information
Right hand spiral, right hand cut
Technical Specification
More Information Brand Accupro Cutting Diameter (in) 1/4 Manufacturer Part Number 71177943 Features & Benefits Designed for aluminium plate and single/multi sheet aluminium
High speed cutters for machining aluminium sheet and block material
These tools are optimised for use on high speed CNC mills, high speed machining centres and CNC routers Overall Length (in) 2-1/2 Material Solid Carbide Coating/Finish Uncoated Flute Length (in) 3/4 Number of Flutes Single Flute Cutting Width (in) 1/4
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.