The store will not work correctly in the case when cookies are disabled.
Accupro 1/4in UNC Yellow HSS-E Spiral Flute Tap
Product Information
Yellow ring uncoated finish DIN 374 for steels with good machinability up to 750nm
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30348M |
Size | 1/4 |
Size (in) | 1/4 |
Features & Benefits | All taps made from HSS-E M35 material
Yellow ring uncoated finish DIN 371 for steels with good machinability up to 750nm |
Shank Diameter | 7 |
Overall Length (mm) | 80 |
Type | Spiral Flute |
Square Size (mm) | 5.5 |
Thread Type | UNC |
Material | HSS-E |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 5.2 |
Thread Length (mm) | 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers