Carbide INOX Drills X5D, for drilling tough materials, stainless steels, nickel alloys and titanium up to HRc35. Special flute shape and geometry highly suited to machining stainless steels. Excellent chip evacuation due to better surface treatment. Point R-thinning gives superior centering and chip curling. Applied Inox coating achieves better surface finish and longer tool life.
Technical Specification
More Information
Brand
Accupro
Manufacturer Part Number
AEC10779D
Cutting Diameter (mm)
15.5
Shank Diameter (mm)
16
Features & Benefits
Application: TiAlN Drilling steels In general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals, abrasive plastics. Application: INOX Drills For drilling tough materials, stainless steels, nickel alloys and titanium up to HRC35.