The store will not work correctly in the case when cookies are disabled.
Accupro 3/16in Carbide 2 Flute Drills Point End Mill
Product Information
2 Flute solid carbide with 90° point angle.
Technical Specification
More Information Brand | Accupro |
Cutting Diameter (in) | 3/16 |
Manufacturer Part Number | MIM16084J |
Features & Benefits | Tolerance +.000 in - .002 in |
Shank Type | Straight |
Type | Drill Point End Mills |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Overall Length (in) | 2 |
Flute Length (in) | 5/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers