The store will not work correctly in the case when cookies are disabled.
Accupro 3/32 x 1/2in V Groove Double End T Style Brazed Cut Off Blade
Product Information
Hardened and precision ground steel blades, Tips are hollow ground all over for longer tool life, Fits all 'T' type holders.
Technical Specification
More Information Brand | Accupro |
Groove Width (W) (in) | 3/32 |
Manufacturer Part Number | 00173963 |
Width (in) | 3/32 |
Features & Benefits | Hardened and precision ground steel blades
Tips are hollow ground all over for longer tool life
Fits all T type holders |
Blade Height (H) (in) | 1/2 |
Height (in) | 1/2 |
Style | Double End T-Style with V-Groove |
Material | Carbide Tipped |
Length (in) | 4-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers