The store will not work correctly in the case when cookies are disabled.
Accupro 3/4in UNF Green HSS-E Spiral Point Tap
Product Information
All taps made from HSS-E M35 material, Various coatings and treatments to suit all tapping applications
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30403D |
Size | 3/4 |
Size (in) | 3/4 |
Features & Benefits | DIN 371/376
HSS-E M35 Material, uncoated finish
Green ring denotes deigned for tapping stainless steels and tough materials |
Size (mm) | 3/4 |
Overall Length (mm) | 110 |
Type | Spiral Point |
Square Size (mm) | 11 |
Application | Stainless Steel |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 17.5 |
Thread Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers