Carbide Drills X8D TiAlN Coated With Through Coolant Holes (DIN 6537). Drilling steels in general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals and abrasive plastics.
Technical Specification
More Information
Brand
Accupro
Cutting Diameter (mm)
3.4
Manufacturer Part Number
AEC10488J
Material
Solid Carbide
Coating/Finish
TiAlN
Features & Benefits
Application: General High Performance Drilling steels in general, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy metals, non-ferrous light metals and abrasive plastics. Application: INOX Drills For drilling tough materials, stainless steels, nickel alloys and titanium up to HRC35. Advantages:
Self-centring
Bush is not necessary
Reaming is not required
Excellent chip evacuation