The store will not work correctly in the case when cookies are disabled.
Accupro 3mm 60° Solid Carbide NC Spot Drill
Product Information
Accupro® provides high performance solutions for all of your milling applications
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | 89698955 |
Material | Solid Carbide |
Overall Length (mm) | 38 |
Shank Diameter (mm) | 3 |
Flute Length (mm) | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers