The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Accupro .4900 Min Bore 4-1/2 Depth 1/2 Shank Carbide Boring Bar
Product Information
Solid carbide right hand boring tools.
Technical Specification
More Information Brand Accupro Insert Hand Right Hand Manufacturer Part Number 05253620 Type Boring Tools Maximum Bore Depth (Decimal Equivalent) 4.500 Minimum Bore Diameter (Decimal Equivalent) 0.490 Features & Benefits Solid carbide
Shank diameter - 0.001 -0.0003 in
Minimum bore diameter +0.000 in -0.005 in
Maximum bore depth +0.050 in -0.000 in
Overall length ±1/64 in Overall Length (in) 6 Shank Diameter 0.5000 in;1/2 in;12.7 mm
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.