The store will not work correctly in the case when cookies are disabled.
Accupro 7/16in Yellow HSS-E UNC Spiral Flute Tap
Product Information
Yellow ring uncoated finish DIN 374 for steels with good machinability up to 750nm
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30351D |
Size | 7/16 |
Size (in) | 7/16 |
Features & Benefits | All taps made from HSS-E M35 material
Yellow ring uncoated finish DIN 371 for steels with good machinability up to 750nm |
Shank Diameter | 8 |
Overall Length (mm) | 100 |
Type | Spiral Flute |
Square Size (mm) | 6.2 |
Thread Type | UNC |
Material | HSS-E |
Coating/Finish | Bright Yellow Ring |
Tap Drill Size (mm) | 9.4 |
Thread Length (mm) | 17 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers