The store will not work correctly in the case when cookies are disabled.
Accupro 8mm Single Flute Carbide Upcut Router
Product Information
Upcut Metric Single Flute Routers for Aluminium, Designed to provide a smooth finish with upward chip removal.
Technical Specification
More Information Brand | Accupro |
Cutting Diameter (mm) | 8 |
Manufacturer Part Number | 71176952 |
Features & Benefits | Designed to provide a smooth finish with upward chip removal |
Overall Length (mm) | 75 |
Material | Solid Carbide |
Coating/Finish | Uncoated |
Flute Length (mm) | 38 |
Number of Flutes | Single Flute |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers