The store will not work correctly in the case when cookies are disabled.
Accupro 9.5mm 130° HSSE TiN Tip Jobber Drill
Product Information
HSSCo 5 with a 38 degree Helix and 130 degree Split Point. TiN tipped.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | AHD10798C |
Cutting Diameter (mm) | 9.5 |
Material | HSSCo 5 |
Coating/Finish | TiN |
Cooling | T/Coolant |
Flute Length (mm) | 81.00 |
Overall Length (mm) | 125.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers