The store will not work correctly in the case when cookies are disabled.
Accupro B18 Drill Chuck with Key - 3 - 16mm
Technical Specification
More Information Brand | Accupro |
Capacity (in) | 1/8 - 5/8 |
Capacity (mm) | 3-16 |
Manufacturer Part Number | CL-16 B-18 |
Open Length (mm) | 85 |
Closed Length (mm) | 66 |
Model | CL-16 B-18 |
Mount | B-18 |
Overall Length (mm) | 85 |
Product Code | CL-16 B-18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers