The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Accupro M10 Green HSS-E Spiral Point Tap
Product Information
Green Ring with Hertel Plus Coating
Technical Specification
More Information Brand Accupro Manufacturer Part Number HHP30285M Size M10 Size (m) M10 Features & Benefits Accupro Green Ring suitable for
Stainless steels Accupro Plus coating suitable for
Stainless steels
Austenitic steels
Magnetic soft steels
Structural steels Size (Metric) M10 Size (mm) M10 Overall Length (in) 4 Overall Length (mm) 100 Type Spiral Point Square Size (in) 0.32 Square Size (mm) 8 Application Stainless Steels;Austenitic;Magnetic;Structural Steels Pitch 1.5 Thread Type Metric Coarse Material HSS-E Thread Length (in) 0.88 Tap Drill Size (mm) 8.5 Thread Length (mm) 22
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.