The store will not work correctly in the case when cookies are disabled.
Accupro M12 Green HSS-E Spiral Flute Tap
Product Information
Green Ring with Hertel Plus Coating
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30295C |
Size | M12 |
Size (m) | M12 |
Features & Benefits | Accupro Green Ring suitable for:
Stainless steels Accupro Plus coating suitable for:
Stainless steels
Austenitic steels
Magnetic soft steels
Structural steels |
Size (Metric) | M12 |
Size (mm) | M12 |
Overall Length (mm) | 110 |
Type | Spiral Flute |
Square Size (in) | 0.28 |
Square Size (mm) | 7 |
Application | Stainless Steels;Austenitic;Magnetic;Structural Steels |
Pitch | 1.75 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | Hertel Plus |
Thread Length (in) | 0.72 |
Tap Drill Size (mm) | 10.2 |
Thread Length (mm) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers