The store will not work correctly in the case when cookies are disabled.
Accupro M3 Green HSS-E Spiral Flute Tap
Product Information
Green Ring with Hertel Plus Coating
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30289K |
Size | M3 |
Size (m) | M3 |
Features & Benefits | Accupro Green Ring suitable for:
Stainless steels Accupro Plus coating suitable for:
Stainless steels
Austenitic steels
Magnetic soft steels
Structural steels |
Size (Metric) | M3 |
Size (mm) | M3 |
Overall Length (mm) | 56 |
Type | Spiral Flute |
Square Size (in) | 0.108 |
Square Size (mm) | 2.7 |
Application | Stainless Steels;Austenitic;Magnetic;Structural Steels |
Pitch | 0.5 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | Hertel Plus |
Thread Length (in) | 0.24 |
Tap Drill Size (mm) | 2.5 |
Thread Length (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers