The store will not work correctly in the case when cookies are disabled.
Accupro M4 Yellow HSS-E Metric Coarse Nut Tap
Product Information
Straight flute nut taps for general steels up to 750nm
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30066L |
Size | M4x0.7 |
Size (m) | M4 x 0.7 |
Features & Benefits | Straight flute nut taps for general steels up to 750nm |
Size (Metric) | M4 x 0.7 |
Size (mm) | M4x0.7 |
Overall Length (in) | 2.8 |
Overall Length (mm) | 90 |
Type | Straight Flute |
Square Size (mm) | 2.1 |
Application | General Steels |
Pitch (mm) | 0.70 |
Thread Type | Metric Coarse |
Material | HSS |
Coating/Finish | Uncoated |
Tap Drill Size (mm) | 3.3 |
Thread Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers