The store will not work correctly in the case when cookies are disabled.
Accupro M5 x 0.8 Purple Ring Spiral Point Tap
Product Information
Suitable for through holes with more cutting speed than other taps due to thick web and the best substrate.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30507C |
Features & Benefits | Suitable for through holes with more cutting speed than other taps due to thick web and the best substrate |
Size (mm) | M5 |
Thread Size x Pitch | M5 X 0.8 |
Overall Length (mm) | 70 |
Type | Spiral Point |
Square Size (mm) | 4.9 |
Pitch (mm) | 0.80 |
Thread Type | Metric |
Material | Powder Metal |
Tap Drill Size (mm) | 4.2 |
Thread Length (mm) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers