The store will not work correctly in the case when cookies are disabled.
Accupro M6 x 1.0 Purple Ring TiAlN Spiral Point Tap
Product Information
Suitable for tapping blind holes due to special flute geometry and excellent chip evacuation
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | HHP30530C |
Features & Benefits | Suitable for through holes with more cutting speed than other taps due to thick web and the best substrate |
Size (mm) | M6 |
Thread Size x Pitch | M6 x 1.0 |
Overall Length (mm) | 80 |
Type | Spiral Flute |
Square Size (mm) | 4.9 |
Pitch (mm) | 1.00 |
Thread Type | Metric |
Material | Powder Metal |
Tap Drill Size (mm) | 5 |
Thread Length (mm) | 17 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers