The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Accupro M8 Green HSS-E Spiral Point Tap
Product Information
Green Ring with Hertel Plus Coating
Technical Specification
More Information Brand Accupro Manufacturer Part Number HHP30284C Size M8 Size (m) M8 Features & Benefits Accupro Green Ring suitable for
Stainless steels Accupro Plus coating suitable for
Stainless steels
Austenitic steels
Magnetic soft steels
Structural steels Size (Metric) M8 Size (mm) M8 Overall Length (in) 3.6 Overall Length (mm) 90 Type Spiral Point Square Size (in) 0.248 Square Size (mm) 6.2 Application Stainless Steels;Austenitic;Magnetic;Structural Steels Pitch 1.25 Thread Type Metric Coarse Material HSS-E Thread Length (in) 0.8 Tap Drill Size (mm) 6.8 Thread Length (mm) 20
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.