The store will not work correctly in the case when cookies are disabled.
Accupro M8 Green Plus Coating Spiral Flute Tap
Product Information
Green Ring with Hertel Plus Coating
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | EHS00719C |
Size | M8 |
Size (m) | M8 |
Features & Benefits | Accupro Green Ring suitable for:
Stainless steels Accupro Plus coating suitable for:
Stainless steels
Austenitic steels
Magnetic soft steels
Structural steels |
Size (Metric) | M8 |
Size (mm) | M8 |
Overall Length (mm) | 90 |
Type | Spiral Flute |
Square Size (in) | 0.248 |
Square Size (mm) | 6.2 |
Application | Stainless Steels;Austenitic;Magnetic;Structural Steels |
Pitch | 1.25 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | Hertel Plus |
Thread Length (in) | 0.52 |
Tap Drill Size (mm) | 6.8 |
Thread Length (mm) | 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers