The store will not work correctly in the case when cookies are disabled.
Acu-Rite 7.5m Encoder Extension Cable
Technical Specification
More Information Brand | Acu-Rite |
Type | Encoder Extension Cable |
Manufacturer Part Number | 683276-25 |
Size | 7.6 m;25 Ft |
Size (m) | 7.6 |
Features & Benefits | Suitable for SENC 50 and 150 series linear encoder |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers