The store will not work correctly in the case when cookies are disabled.
Boneham 5 x 24mm Extractable Dowel Pins Din 7979D - Pack of 100
Unit Price - 1 + £38.66 £32.22
- 5 + £36.73 £30.61
Incl. VAT Ex. VAT
Saving 5% - 10 + £34.80 £29.00
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground with air release flaps. Generally conforms to DIN 7979
Technical Specification
More Information Brand | Boneham |
Diameter (mm) | 6 |
Manufacturer Part Number | DIN 7979 5X24T |
Length (mm) | 24 |
Features & Benefits | Hardened & ground with air release flats
Generally conforms to DIN 7979
Straight flat or small groove to release air |
Thread Size (mm) | 3 |
DIN | DIN 7979 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers