The store will not work correctly in the case when cookies are disabled.
Boneham 5/16 x 1-1/4 Dowel Pins Hardened & Ground Ansi B18.8.2 1978 - Pack of 100
Unit Price - 1 + £29.15 £24.29
- 5 + £27.70 £23.08
Incl. VAT Ex. VAT
Saving 5% - 10 + £26.23 £21.86
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground. Generally conforms to ANSI B18.8.2 1978 (0.0002")
Technical Specification
More Information Brand | Boneham |
Diameter (in) | 5/16 |
Manufacturer Part Number | DP1EU5A |
Length (in) | 1-1/4 |
Features & Benefits | Hardened & ground
Generally conforms to ANSI B18.8.2 1978 (0.0002" standard) |
DIN | ANSI B18.8.2 1978 (0.0002") |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers