Loading...

Select 18-8 Stainless Steel Hex Nuts- Metric

View Range - 6 Products
Select 18-8 Stainless Steel Hex Nuts- Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Size (mm)
Type
Hex Size
Select 18-8 Stainless Steel Hex Nuts- Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Size (mm)     Type     Grade     Head Type     Hex Size     Compare ProductAdd to Personal Lists Quantity
MFA-20015D Delivery in 28 days. Click here to request stock availability.
£1.04 £0.87
Incl. VAT Ex. VAT
M12 Hex Nut .7480", 19.00mm Compare
MFA-20025J Delivery in 28 days. Click here to request stock availability.
£1.20 £1.00
Incl. VAT Ex. VAT
Stainless Steel M16 Hex Nut .9449", 24.00mm Compare
MFA-20035M Delivery in 28 days. Click here to request stock availability.
£1.10 £0.92
Incl. VAT Ex. VAT
M20 Hex Nut 1.1811", 30.00mm Compare
MFA-20050A 11 In Stock
£18.07 £15.06
Incl. VAT Ex. VAT
Stainless Steel M36 Hex Nut 2.1654", 55.00mm Compare
MFA-19990B Delivery in 28 days. Click here to request stock availability.
£0.07 £0.06
Incl. VAT Ex. VAT
M5 Hex Nut .3150", 8.00mm Compare
MFA-20005A Delivery in 25 days. Click here to request stock availability.
£0.17 £0.14
Incl. VAT Ex. VAT
Stainless Steel M8 Hex Nut .5118", 13.00mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service